Skip Content

TP
NOMEX

Hook-and-Loop-Type Cinch Strap with No Adhesive, White, 2" x 24", 10PK

  • Item # 36LM96
  • My Part #
  • Mfr. Model # 2X24NNVST
  • Catalog Page # N/A
  • UNSPSC # 11162114
Cinch Strap,Hook and Loop,24 in. L,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $291.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VELCRO® Brand HI-AIR® cinch straps are produced from NOMEX® materials that are rated to withstand temperatures up to 350°F (meets Mil-Spec requirements). They can be sewn on. Each contains a black plastic rectangular loop.

View More

Technical Specs

  • Item Cinch Strap
  • Hook and Loop Type Hook-and-Loop
  • Hook and Loop Shape Strap
  • Adhesive Type No Adhesive
  • Length 24"
  • Width 2"
  • Color White
  • Flame Retardant Yes
  • Package Quantity 10
  • Shear Strength 7.5 psi
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.