Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

K-FLEX USA

5/8" Pipe Fitting Insulation for 90° Elbow, Halogen-Free NBR Based Elastomeric, Green

  • Item# 4NRK1
  • Mfr. Model# 801-LREHF-068058
  • Catalog Page# 3525
  • UNSPSC# 30141505
5/8" Pipe Fitting Insulation for 90° Elbow, Halogen-Free NBR Based Elastomeric, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.49 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible, Halogen-Free Elastomeric (Rubber) Pipe and Fitting Insulation

• Temp. range: -297° to 300°F Green color
K-Flex ECO™ Pipe Insulation
Will not contribute to stress crack corrosion on high-temperature stainless steel applications. Can be used in solar hot water, low-pressure steam, food processing, cleanroom, and marine applications.
Comply with IMO and Solas specifications. Meet stringent testing for U.S. Navy combatant ships, as described in the Electric Boat Specifications EB 4013.

View More

Technical Specs

  • Item Pipe Fitting Insulation
  • For Fitting Type 90 Degrees Elbow
  • Wall Thickness 3/4"
  • Material Halogen-Free NBR Based Elastomeric
  • Insulation Nominal I.D. 5/8"
  • Color Green
  • Length 27/64"
  • For Tube I.D. 1/2"
  • For Tube O.D. 5/8"
  • For Iron Pipe Size 3/8"
  • Width 2-1/8"
  • Temp. Range -297 Degrees to 250 Degrees F
  • Approx. R Value 5.3
  • For Use On Piping, Ducts and Tanks
  • Standards UL 94
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.