Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NOFIQ

Fire Detector/Extinguishing Spray, Aerosol, Condensed Aerosol, 9 cu. ft., UL 2775:2008 UL Rating

  • Item # 23ZA22
  • My Part #
  • Mfr. Model # FE20
  • Catalog Page # N/A
  • UNSPSC # 46191601
Fire Detector/Extinguishing Spray, Aerosol, Condensed Aerosol, 9 cu. ft., UL 2775:2008 UL Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire Extinguishers

Technical Specs

  • Item Fire Detector/Extinguishing Spray
  • Extinguisher Type Aerosol
  • Class ABC,K
  • UL Rating UL 2775:2008
  • Capacity 9 cu. ft.
  • Extinguish Agent Type Condensed Aerosol
  • Height 7-13/64"
  • Diameter 2-45/64"
  • Cylinder Material Polycarbonate/Class V-2/ IP30
  • Operating Pressure 0
  • Discharge Time 4 sec.
  • Bracket Included Yes
  • Rechargeable No
  • Disposable Yes
  • Hose Included No
  • Standards ISO 9001, ISO 14001, BRL K21014, EN 54-4, EN 54-25, FCC Approval Zygbee Fire
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms