Navigation Menu New

Access My Account, Order History, Lists and more here.

417Y84 GB70 UNSPSC # 26111703

Portable Power Pack, For Battery Voltage 12 V DC, Automatic/Manual, 2,000 Ah Battery Capacity

  • Item # 417Y84
  • Mfr. Model # GB70
  • UNSPSC # 26111703
  • Catalog Page # 927 927
Country of Origin Varies. Country of Origin is subject to change.

This handheld, portable power pack is designed for boosting applications. Use to help start engines in fleet vehicles.

Tap image to zoom.

Roll over image to zoom.

Portable Power Pack, For Battery Voltage 12 V DC, Automatic/Manual, 2,000 Ah Battery Capacity

  • Item # 417Y84
  • Mfr. Model # GB70
  • UNSPSC # 26111703
  • Catalog Page # 927 927
Country of Origin Varies. Country of Origin is subject to change.

This handheld, portable power pack is designed for boosting applications. Use to help start engines in fleet vehicles.

Technical Specs

  • Item Portable Power Pack
  • For Use With Battery Type Lead Acid
  • For Battery Voltage 12 V DC
  • Boost Current @ Voltage 2000 A @ 12V
  • Automatic/Manual Automatic/Manual
  • Battery Capacity 2,000 Ah
  • Cable Length CEC Compliant
  • Cable Wire Gauge 19 1/2 in
  • CEC Compliant 16 AWG
  • Charge Type USB
  • Charger Function Boosting
  • Charger Style Handheld Portable
  • Cold Cranking Amps @ Voltage 100 A @ 12V
  • Features USB Port, Impact-Resistant Case, LED Flashlight, Override Capability, Reverse Polarity, Spark Proof
  • Indoor or Outdoor Use Indoor/Outdoor
  • Input Current 3 A
  • Input Voltage 12V DC
  • Material Plastic
  • Overall Depth 6 in
  • Overall Height 2 51/64 in
  • Overall Width 8 51/64 in
  • Portable Yes
  • Standards RoHS, UL
  • Test Feature No
  • Green Certification or Other Recognition California Energy Commission (CEC) Certified

This handheld, portable power pack is designed for boosting applications. Use to help start engines in fleet vehicles.

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California Energy Commission (CEC) Certified.
Back to Top