Navigation Menu New

Access My Account, Order History, Lists and more here.

417Y39 MC101 UNSPSC # 26111722

Battery Terminal Treatment Kit, Gray, 1" L

  • Item # 417Y39
  • Mfr. Model # MC101
  • UNSPSC # 26111722
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Battery Terminal Treatment Kit, Gray, 1" L

  • Item # 417Y39
  • Mfr. Model # MC101
  • UNSPSC # 26111722
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Battery Terminal Treatment Kit
  • Color Gray
  • Polarity Neutral
  • Housing Material Plastic
  • Connection Type Bolt
  • Attachment Type Top
  • Length 1 in
  • Depth 4 51/64 in
  • Features Protecting Terminals From Corrosion
  • For Use With Battery
  • Includes (2) Washers
  • Package Quantity 1

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top