Navigation Menu New

Access My Account, Order History, Lists and more here.

417Y48 HM462 UNSPSC # 26111722

Battery Box, Black, 14-13/32" L x 12" W

  • Item # 417Y48
  • Mfr. Model # HM462
  • UNSPSC # 26111722
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Battery Box, Black, 14-13/32" L x 12" W

  • Item # 417Y48
  • Mfr. Model # HM462
  • UNSPSC # 26111722
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Battery Box
  • Battery Box Color Black
  • Battery Box Material Polypropylene
  • Fits Battery Size Group Group L16
  • Inside Length 14 13/32 in
  • Inside Width 12 in
  • Inside Height 17 13/32 in
  • Outside Length 17 51/64 in
  • Outside Width 15 13/32 in
  • Outside Height 19 39/64 in
  • Features Snap Top Closure
  • Standards US Coast Guard
Back to Top