Navigation Menu New

Access My Account, Order History, Lists and more here.

417Y59 G26000 UNSPSC # 26111704

Automatic/Manual Battery Charger, Boosting, Charging, Maintaining

  • Item # 417Y59
  • Mfr. Model # G26000
  • UNSPSC # 26111704
  • Catalog Page # 927 927
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Automatic/Manual Battery Charger, Boosting, Charging, Maintaining

  • Item # 417Y59
  • Mfr. Model # G26000
  • UNSPSC # 26111704
  • Catalog Page # 927 927
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Battery Charger
  • Charger Style Handheld Portable
  • For Battery Voltage 12, 24
  • For Use With Battery Type AGM, Deep Cycle, Lead Acid, Lithium, Wet Cell
  • Charger Function Boosting, Charging, Maintaining
  • Automatic/Manual Automatic/Manual
  • Charge Type Smart
  • Boost Amps @ Voltage 1000A @ 12V
  • Cold Cranking Amps @ Voltage 100A @ 12V
  • Charging Amps @ Voltage 13A @ 24V, 26A @ 12V
  • Maintaining Amps @ Voltage 30A @ 12V, 30A @ 6V
  • AC Cord Length 5 ft
  • Input Voltage 120V AC
  • Input Amps 3.7 A
  • Overall Width 5 45/64 in
  • Overall Height 3 13/64 in
  • Overall Depth 3 13/64 in
  • Cable Gauge 16 AWG
  • Cable Length 6 1/4 ft
  • Test Feature No
  • Timer Automatic
  • Material Plastic
  • Standards UL Listed
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
  • Green Certification or Other Recognition California Energy Commission (CEC) Certified

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California Energy Commission (CEC) Certified.
Back to Top