DV
NOCO

Automatic/Manual Battery Charger, Charging, Maintaining

  • Item # 417Y55
  • My Part #
  • Mfr. Model # G1100
  • Catalog Page # N/A
  • UNSPSC # 26111704
Automatic/Manual Battery Charger,  Charging, Maintaining close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger
  • Charger Style Handheld Portable
  • For Battery Voltage 12, 6
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
  • Charger Function Charging, Maintaining
  • Automatic/Manual Automatic/Manual
  • Charge Type Smart
  • Boost Amps @ Voltage 1000A @ 12V
  • Cold Cranking Amps @ Voltage 100A @ 12V
  • Charging Amps @ Voltage 1.1A @ 12V, 1.1A @ 6V
  • Maintaining Amps @ Voltage 1.5A @ 12V, 1.5A @ 6V
  • AC Cord Length 5 ft.
  • Input Voltage 120VAC
  • Input Amps 1.1
  • Overall Width 2-1/2"
  • Overall Height 1-39/64"
  • Overall Depth 1-39/64"
  • Cable Gauge 18 AWG
  • Cable Length 5 ft.
  • Test Feature No
  • Timer Automatic
  • Material Plastic
  • Standards UL Listed
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov