Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
NOBLES

Wide Area Vacuum, 26 In

  • Item# 4VDW1
  • Mfr. Model# 9007457
  • Catalog Page# 1705
  • UNSPSC# 47121602
Wide Area Vacuum, 26 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,953.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 58.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLES® wide-area carpet vacuum easily cleans large carpeted areas with its 26" wide vacuum path and adjustable height settings. Low-profile body design allows easy vacuuming under furniture.

• 9-qt. capacity
• 99% filtration efficiency at 0.1 microns
• Includes 50-ft. power cord

View More

Technical Specs

  • Item Wide Area Vacuum
  • Cleaning Path 26"
  • HP 1
  • Amps 10
  • Air Flow 101 cfm
  • Power Cord Length 50 ft.
  • Bag Type Micro Paper
  • Brush Speed 1800 rpm
  • Height 44"
  • Width 26"
  • Length 19"
  • Net Weight 44 lb.
  • Voltage 120
  • Water Lift 114"
  • Sound Level dBA 73
  • Handle Floating
  • Height Adjustment Multiple
  • Capacity 1/3 Bushel
  • Filter Type 99% .1 Microns
  • Includes (1) Cloth Bag, (1) Disposable Paper Bag
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.