Walk Behind Floor Scrubber

3 products found with these common attributes:
  • Brand NOBLES
  • Item Walk Behind Floor Scrubber
  • Deck Style Cylindrical
  • Cleaning Path 15"
Narrow your results by
Style
Please Select
Power Source
Please Select
Vacuum Motor
Please Select
Solution Tank Capacity
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Style
Power Source
Vacuum Motor
Solution Tank Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
Walk Behind Floor Scrubber, 900 rpm Brush Speed, Cylindrical Deck Style, 0.5 HP, 15
9008637
50Ah Battery
0.5 HP
2.5 gal.

$7,,680.00 / each

Enter location to check availability
Catalog Page #  1582 

Web Price $7,,680.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Deck Style Cylindrical
  • Cleaning Path 15"
  • Power Source 50Ah Battery
  • Vacuum Motor 0.5 HP
  • Solution Tank Capacity 2.5 gal.
Walk Behind Floor Scrubber, 900 rpm Brush Speed, Cylindrical Deck Style, 0.5 HP, 15
9008640
Lithium Ion Battery
0.5 HP
2.5 gal.

$10,,100.00 / each

Enter location to check availability
Catalog Page #  1582 

Web Price $10,,100.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Deck Style Cylindrical
  • Cleaning Path 15"
  • Power Source Lithium Ion Battery
  • Vacuum Motor 0.5 HP
  • Solution Tank Capacity 2.5 gal.
Walk Behind Floor Scrubber, Micro, 2400 rpm Brush Speed, Cylindrical Deck Style, 1.2 HP
9004200-H
Micro
120VAC, 60 Hz
1.2 HP
3 gal.

$5,,290.00 / each

Enter location to check availability
Catalog Page #  1582 

Web Price $5,,290.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Style Micro
  • Deck Style Cylindrical
  • Cleaning Path 15"
  • Power Source 120VAC, 60 Hz
  • Vacuum Motor 1.2 HP
  • Solution Tank Capacity 3 gal.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More