TP
TENNANT

Walk Behind Carpet Extractor, 4 gal., 115V, 60 psi, 12" Cleaning Path

  • Item # 4VDU7
  • My Part #
  • Mfr. Model # 9007478
  • Catalog Page # 1582
  • UNSPSC # 47121609
Walk Behind Carpet Extractor, 4 gal., 115V, 60 psi, 12" Cleaning Path close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,042.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 67.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLES® EX-SC-412 deep cleaning carpet extractor cleans 1400 sq. ft. per hr. Has a lift-off recovery tank and an adjustable folding handle. Includes trigger grips for solution dispersal, 2 spray jets that evenly dispense solution and require no tools to remove, and a floating brush head that requires no manual adjustment.

• 12" cleaning path
• 4-gal. solution tank
• 4-gal. recovery tank

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 12"
  • Power Source 115V
  • Solution Tank Capacity 4 gal.
  • Recovery Tank Capacity 4 gal.
  • Pump Pressure 60 psi
  • Vacuum Motor 2 Stage, 1.5 HP
  • Brush Speed 1200 rpm
  • Material Rotational Molded
  • Cord Length 25 ft.
  • Max. Productivity 1400 sq. ft. per Hour
  • Features Cleans 1400 sq. ft./hr. has a Lift-Off Recovery Tank and an Adjustable Folding Handle
  • Includes Lift Off Tanks, Fold Down Handle, Cast Aluminum Shoe
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.