Skip Content

C3
NOBLES

Walk Behind Carpet Extractor, 5 gal., 115V, 65 psi, 15" Cleaning Path

  • Item # 4VDU5
  • My Part #
  • Mfr. Model # 9004202-H
  • Catalog Page # 1422
  • UNSPSC # 47121609
Walk Behind Carpet Extractor,5 gal,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,692.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 159.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLES® Strive® compact walk-behind carpet extractor with ReadySpace® technology allows smaller carpets to dry and be ready for foot traffic in 30 min. or less. Rollers and deep cleaning brushes can perform interim and restorative carpet cleaning. Double agitation and counter rotation allow a thorough clean in just one pass.

• 15" cleaning path
• 5-gal. solution tank
• 5-gal. recovery tank

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 15"
  • Power Source 115V
  • Solution Tank Capacity 5 gal.
  • Recovery Tank Capacity 5 gal.
  • Pump Pressure 65 psi
  • Vacuum Motor 2 Stage, 1.2 HP
  • Brush Speed 450 rpm
  • Material Rotational Molded
  • Cord Length 50 ft.
  • Sound Level 69 dBA
  • Features ReadySpace(R) Technology Allows Carpets to Dry and be Ready for Foot Traffic In 30 min. or Less, Rollers and Deep Cleaning Brushes Can Perform Interim and Restorative Carpet Cleaning
  • Includes Roller, Lift Off Tanks,and Folding Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.