Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Battery Powered Sweeper, Walk Behind, 24In

  • Item# 21ML67
  • Mfr. Model# 1071118
  • Catalog Page# 1705
  • UNSPSC# 47121606
Battery Powered Sweeper,Walk Behind,24In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,578.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 121.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact machine easily cleans most indoor and outdoor surfaces in a single pass. Adjustable main and side broom with
easy-to-empty hopper. Quiet, 62 dBA sound level lets you sweep anytime, even in noise-sensitive environments. 0.3 micron filtration. Runs on a maintenance-free rechargeable 12V battery. Includes brushes, battery, and on-board charger.

View More

Technical Specs

  • Item Battery Powered Sweeper
  • Style Walk Behind
  • Cleaning Path 24"
  • Power Source 12V
  • Hopper Capacity 1.3 cu. ft.
  • Side Broom Size 12"
  • Max. Productivity 13,850 sq. ft./hr.
  • Number of Brushes 2
  • Brush Width 16"
  • Length 36-5/16"
  • Width 25-1/2"
  • Height 22"
  • Frame Materials Rotationally Molded Polyethylene
  • Body Material Rotationally Molded Polyethylene
  • Includes Brushes, Battery, On-board Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.