TP
NOBLES

Self-Propelled Burnisher, 2.8HP, 64dBA

  • Item # 31YA63
  • My Part #
  • Mfr. Model # MV-SG5-0001
  • Catalog Page # 1579
  • UNSPSC # 47121603
Self-Propelled Burnisher,  2.8HP,  64dBA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Burnishers


$14,200.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 652.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivering propane-like gloss in an ultra-quiet, ergonomic, easy-to-use machine, this burnisher provides 15 to 40 lb. of pad pressure and floating suction head for excellent pad-to-floor contact. The built-in dust-control system captures 0.3 micron particles for improved air quality. The low-profile design allows cleaning under shelves and fixtures. Small or large areas can be covered quickly and efficiently; up to 21,000 sq. ft. per hour with a 2.5-hour run time on a single charge. Additional features include onboard user graphics and a trouble-shooting guide.

View More

Technical Specs

  • Item Self-Propelled Burnisher
  • Brush Speed 2,100 RPM
  • Motor 2.8 hp
  • Pad Size 20 in
  • Power Source (3) 12V 225A
  • Sound Level 64 dB
  • Dust Control Active Dust Control with HEPA Filtration at 99.97% and At 0.3 Micron
  • Construction Rotationally Molded
  • Max. Productivity 18,500 sq ft/hr
  • Includes Active Dust Control with HEPA Filtration, Burnishing Pad, Down Pressure, ETL Listed, Emergency Stop Switch, Hour Meter, Key Switch, Mechanical Set and Forget Timer, On Board Charger, Paper Dust Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Replacement Parts

Alternate Search Terms

Related Products