Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Walk Behind Carpet Extractor, 28 gal., 120V Electric, 100 psi, 22" Cleaning Path

  • Item# 4VDU1
  • Mfr. Model# 608352
  • Catalog Page# 1708
  • UNSPSC# 47121609
Walk Behind Carpet Extractor, 28 gal., 120V Electric, 100 psi, 22" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13,294.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 320.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLES® Falcon™ 2800 Plus is a self-propelled walk-behind carpet extractor with a 75-ft. power cord and electronic speed control for greater efficiency. Rear-mounted pivoting head provides greater solution recovery for faster drying time. Includes a prespray wand for cleaning heavily soiled areas.

• 22" cleaning path
• 28-gal. solution tank
• 18-gal. recovery tank

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 22"
  • Power Source 120V Electric
  • Solution Tank Capacity 28 gal.
  • Recovery Tank Capacity 18 gal.
  • Pump Pressure 100 psi
  • Vacuum Motor 3 Stage, 2 HP
  • Brush Speed 1200 rpm
  • Material Rotational Molded
  • Cord Length 75 ft.
  • Sound Level 81 dBA
  • Features Self-Propelled Front-Mounted Head Allows for Easy Maneuvering Around Corners and Narrow Aisles, 6 Spray Heads with 100 psi For Enhanced Solution Dispersal and Better Cleaning Performance, Runs up to 4 hr. on a Single Charge
  • Includes Prespray Wand Attachment and Rear Mounted Scrub Deck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.