TP
NOBLES

Rider Floor Scrubber, Compact, 1,500 RPM Brush Speed, Cylindrical Deck Style, 0.6 hp

  • Item # 4VDN1
  • My Part #
  • Mfr. Model # MV-SSR-0015
  • Catalog Page # 1581
  • UNSPSC # 47121605
Rider Floor Scrubber, Compact, 1,500 RPM Brush Speed, Cylindrical Deck Style, 0.6 hp close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Self-Propelled Floor Scrubbers


$28,110.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLES® Micro rider floor scrubber covers over 75,000-sq.ft. on a single charge; over 4-1/2-hr. continuous run time. Cylindrical deck delivers up to 120 lb. of scrubbing pressure and operates at 69 dB. Cleans a variety of surfaces and up to a 4° incline. Features easy-to-use 1-button control. Indicator lights warn when solution tank is empty and recovery tank is full.

View More

Technical Specs

  • Item Rider Floor Scrubber
  • Style Compact
  • Deck Style Cylindrical
  • Cleaning Path 28 in
  • Power Source 235Ah Battery
  • Vacuum Motor 0.6 hp
  • Solution Tank Capacity 29 gal
  • Recovery Tank Capacity 29 gal
  • Brush Motor 0.75 hp
  • Brush Speed 1,500 RPM
  • Sound Level 69 dB
  • Includes Batteries and Charger, Side and Rear Squeegees
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products