Skip Content
TP
NOBLES

Rider Floor Scrubber, Compact, Disc, 26 In.

  • Item # 4VDL6
  • Mfr. Model # MV-SSR-0011
  • Catalog Page # 1420
  • UNSPSC # 47121605
Rider Floor Scrubber,Compact,Disc,26 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $27,062.64 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLES® Micro rider floor scrubber covers over 75,000-sq.ft. on a single charge; over 4-1/2-hr. continuous run time. Disc-style deck delivers up to 160 lb. of scrubbing pressure and operates at 67 dB. Cleans a variety of surfaces and up to a 4° incline. Features easy-to-use 1-button control. Indicator lights warn when solution tank is empty and recovery tank is full.

View More

Technical Specs

  • Item Rider Floor Scrubber
  • Style Compact
  • Deck Style Disc
  • Cleaning Path 26"
  • Power Source 235Ah Battery
  • Vacuum Motor 3 Stage 0.6 HP
  • Solution Tank Capacity 29 gal.
  • Recovery Tank Capacity 29 gal.
  • Brush Motor (2) 0.6 HP
  • Brush Speed 225 rpm
  • Sound Level 67dB
  • Max. Brush Pressure 160 lb.
  • Max. Productivity 23,760 sq. ft./hr.
  • Includes Side and Rear Squeegees, Batteries and Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.