TP
NOBLES

Rider Floor Scrubber, ec-H2O, 1,500 RPM Brush Speed, Cylindrical Deck Style, 0.6 hp

  • Item # 12R949
  • My Part #
  • Mfr. Model # MV-SSR-0038
  • Catalog Page # N/A
  • UNSPSC # 47121605
Rider Floor Scrubber, ec-H2O, 1,500 RPM Brush Speed, Cylindrical Deck Style, 0.6 hp close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Self-Propelled Floor Scrubbers


$32,040.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ec-H2O™ rider floor scrubber electrically converts water into a cleaning solution. Removes bacteria and increases cost savings and productivity gains up to 35% by eliminating training, purchasing, storing, handling, and chemical mixing tasks and costs. Scrubber leaves no chemical residue, improving floor traction, and reducing slip-and-fall incidents. Technology is safe to use in food and beverage handling environments. Scrubs 3 times longer with a single tank of water, using 70% less water than conventional scrubbing methods. Reduces the impact of cleaning operations on the environment.
NFSI Certified.

View More

Technical Specs

  • Item Rider Floor Scrubber
  • Style ec-H2O
  • Deck Style Cylindrical
  • Cleaning Path 32 in
  • Power Source 235Ah Battery
  • Vacuum Motor 0.6 hp
  • Solution Tank Capacity 29 gal
  • Recovery Tank Capacity 29 gal
  • Brush Motor 0.75 hp
  • Brush Speed 1,500 RPM
  • Sound Level 69 dB
  • Max. Brush Pressure 120 lb
  • Max. Productivity 29,700 sq ft/hr
  • Includes Batteries Charger and Polypropelene Brush
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Related Products