Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
NOBLES

Rider Floor Scrubber,ec-H2O,Disc,26 In.

  • Item # 12R946
  • My Part #
  • Mfr. Model # MV-SSR-0035
  • Catalog Page # N/A
  • UNSPSC # 47121605
Rider Floor Scrubber,ec-H2O,Disc,26 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28,222.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ec-H2O™ rider floor scrubber electrically converts water into a cleaning solution. Removes bacteria and increases cost savings and productivity gains up to 35% by eliminating training, purchasing, storing, handling, and chemical mixing tasks and costs. Scrubber leaves no chemical residue, improving floor traction, and reducing slip-and-fall incidents. Technology is safe to use in food and beverage handling environments. Scrubs 3 times longer with a single tank of water, using 70% less water than conventional scrubbing methods. Reduces the impact of cleaning operations on the environment.
NFSI Certified.

View More

Technical Specs

  • Item Rider Floor Scrubber
  • Style ec-H2O
  • Deck Style Disc
  • Cleaning Path 26"
  • Power Source 235Ah Battery
  • Vacuum Motor 0.6 HP
  • Solution Tank Capacity 29 gal.
  • Recovery Tank Capacity 29 gal.
  • Brush Motor 0.6 HP
  • Brush Speed 225 rpm
  • Sound Level 67dB
  • Max. Brush Pressure 160 lb.
  • Max. Productivity 31,680 sq. ft./hr.
  • Includes Batteries Charger and Pad Drivers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.