Skip Content

TP
NOBLES

Rider Burnisher,Passive Dust Control

  • Item # 49H332
  • My Part #
  • Mfr. Model # MV-SGR-0006
  • Catalog Page # 1418
  • UNSPSC # 47121603
Rider Burnisher,Passive Dust Control close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23,569.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1346.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide 15 to 40 lb. of pad pressure and floating suction head for excellent pad-to-floor contact. Built-in dust control system captures 0.3 micron particles for improved air quality. Low-profile design for cleaning under shelves and fixtures. Covers up to 21,000 sq. ft./hr. with 2.5 hr. run time on a single charge. Includes an onboard charger, supervisor lock-out function, automated head-lift, and easy battery access.

View More

Technical Specs

  • Item Rider Burnisher
  • Brush Speed 1500 to 1600 rpm
  • Motor 4 HP
  • Pad Size 27"
  • Power Source (6) 6V 435A Lead Acid Batteries
  • Sound Level 69dB
  • Dust Control Passive Dust Control
  • Construction Carbon Steel Main Frame and Rotationally Molded Polyethylene Body Parts
  • Max. Productivity 34,375 sq. ft./hr.
  • Includes Passive Dust Control, Automated Head Lift, True Free Floating Head, Qa Controls, Supervisor Lock-Out, 4.0 HP Direct Drive, High Efficiency Pad Motor, Flexible Pad Driver, Backup Alarm, On Board Charger, (6) 6V 435A Lead Acid Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.