Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Portable Carpet Spotter, 2 gal., 115V, 30 psi, 4" Cleaning Path

  • Item# 4VDV5
  • Mfr. Model# 9007502
  • Catalog Page# 1708
  • UNSPSC# 47121609
Portable Carpet Spotter, 2 gal., 115V, 30 psi, 4" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,324.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLES® EX-SPOT spotter portable deep cleaning extractor is ideal for spot cleaning. Clean almost anywhere with this portable, lightweight extractor —use on carpet, upholstery, auto detailing, and more. Easy to transport, weighs only 18 lb. Recover water easily with the 1.12 hp vacuum motor.

• 4" cleaning path
• 2-gal. solution tank
• 2-gal. recovery tank

View More

Technical Specs

  • Item Portable Carpet Spotter
  • Cleaning Path 4"
  • Power Source 115V
  • Solution Tank Capacity 2 gal.
  • Recovery Tank Capacity 2 gal.
  • Pump Pressure 30 psi
  • Vacuum Motor 2 Stage, 1.12 HP
  • Material Rotational Molded
  • Cord Length 25 ft.
  • Features Ideal For Small Stains and Soil Concentrations, Easy To Transport, Weigh Only 18 lb. Recover Water Easily with the 1.12 HP Vacuum Motor
  • Includes 8 ft. Hose and Hand Tool, Cart
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.