Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Walk Behind Floor Scrubber, Compact, Disc

  • Item# 6DHH6
  • Mfr. Model# MV-SS3-0012
  • Catalog Page# 1707
  • UNSPSC# 47121605
Walk Behind Floor Scrubber,Compact,Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Style Compact
  • Deck Style Disc
  • Cleaning Path 24"
  • Power Source (2) 12V,155Ah Batteries
  • Vacuum Motor 0.5 HP
  • Solution Tank Capacity 10.5 gal.
  • Recovery Tank Capacity 15 gal.
  • Brush Motor 0.875 HP
  • Brush Speed 285 rpm
  • Sound Level 68.5dB
  • Recommended Cleaning Chemicals Mfr. No. 1017015 and 1017022
  • Includes Battery Package, Onboard Battery Charger, (2) 12" Pad Drivers, Cast Aluminum Scrub Deck and Squeegee Frame, Self-Adjusting Head Skirt, Height-Adjustable Control Console and One
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms