TP
NOBLES

Floor Scrubber, Walk-Behind, 220 rpm Brush Speed, Disc Deck Style, 0.46 HP, 26" Cleaning Path

  • Item # 53TX60
  • My Part #
  • Mfr. Model # MV-SS500-0026
  • Catalog Page # N/A
  • UNSPSC # 47121605
Floor Scrubber, Walk-Behind, 220 rpm Brush Speed, Disc Deck Style, 0.46 HP, 26" Cleaning Path close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Self-Propelled Floor Scrubbers


$13,430.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 635.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speed Scrub® 500 Walk-Behind Scrubber is a reliable unit that can clean virtually any hard flooring surface. Versatile design with easy to use controls and durable components. Scrubber can reduce slip and fall risks with a innovatively designed squeegee and integrated p-trap that improves water pickup and prevents water drips after cleaning is done.

• Almost maintenance-free battery watering system
• Includes wide-range of clean options and configurations

View More

Technical Specs

  • Item Floor Scrubber
  • Style Walk-Behind
  • Deck Style Disc
  • Cleaning Path 26"
  • Power Source (4) 6V 225Ah Batteries
  • Vacuum Motor 0.46 HP
  • Solution Tank Capacity 22.5 gal.
  • Recovery Tank Capacity 27 gal.
  • Brush Motor (2) 0.75 HP
  • Brush Speed 220 rpm
  • Sound Level 67.4dBA
  • Max. Brush Pressure 120 lb.
  • Max. Productivity 28,600 sq. ft./hr.
  • Recommended Cleaning Chemicals Uses ec-h2o Nanoclean, Chemical Free Cleaning Technology
  • Features Step Button Memory Controls, On-Board Diagnostics, Cast Aluminum Squeegee Frame and Scrub Deck, (2) Selectable Down Pressure Settings, (4) Selectable Water Flow Settings, Gray Non-Marking Tires, Yellow Maintenance Touch Points, Emergency Stop Kit, Insta-Fit(TM) Adapter
  • Includes Batteries, On-Board Charger, Pad Drivers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms