Skip Content

TP
NOBLES

Floor Scrubber,Walk-Behind,Disc Deck

  • Item # 53TX59
  • My Part #
  • Mfr. Model # MV-SS500-0025
  • Catalog Page # N/A
  • UNSPSC # 47121605
Floor Scrubber,Walk-Behind,Disc Deck close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,433.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 635.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Scrubber
  • Style Walk-Behind
  • Deck Style Disc
  • Cleaning Path 26"
  • Power Source (4) 6V 225Ah Batteries
  • Vacuum Motor 0.46 HP
  • Solution Tank Capacity 22.5 gal.
  • Recovery Tank Capacity 27 gal.
  • Brush Motor (2) 0.75 HP
  • Brush Speed 220 rpm
  • Sound Level 67.4dBA
  • Max. Brush Pressure 120 lb.
  • Max. Productivity 28,600 sq. ft./hr.
  • Recommended Cleaning Chemicals Neutral Cleaner
  • Features Step Button Memory Controls, On-Board Diagnostics, Cast Aluminum Squeegee Frame and Scrub Deck, (2) Selectable Down Pressure Settings, (4) Selectable Water Flow Settings, Gray Non-Marking Tires, Yellow Maintenance Touch Points, Emergency Stop Kit, Insta-Fit(TM) Adapter
  • Includes Batteries, On-Board Charger, Pad Drivers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.