Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Walk Behind Floor Scrubber, Micro, 15 In.

  • Item# 4VDR3
  • Mfr. Model# 9004200-H
  • Catalog Page# 1707
  • UNSPSC# 47121605
Walk Behind Floor Scrubber,Micro,15 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,105.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 131.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Style Micro
  • Deck Style Cylindrical
  • Cleaning Path 15"
  • Power Source 120VAC, 60 Hz
  • Vacuum Motor 1.2 HP
  • Solution Tank Capacity 3 gal.
  • Recovery Tank Capacity 4.5 gal.
  • Brush Motor 0.4 HP
  • Brush Speed 2400 rpm
  • Sound Level 72dB
  • Cord Length 50 ft.
  • Features Adjustable Handle, All-In-One Trigger Operation and Simple Controls For Operator Comfort
  • Includes Front and Rear Squeegees
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Does nt clean ceramic tile floor at all I bought this machine 2 months ago. I did not clean my ceramic tile floor et all. I called the technician and he recommended the harder brush, I bought the recommended brush for $193 but still poor performance. Now I am trying to trade in with the minuteman floor scrubber whcih i used in the past, much much better than this machine. April 27, 2012
  • 2015-09-08T19:47:18.406-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4VDR3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.