Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Walk Behind Floor Scrubber, Disc, 28 In.

  • Item# 4VDN7
  • Mfr. Model# MV-SS5-0020
  • Catalog Page# 1707
  • UNSPSC# 47121605
Walk Behind Floor Scrubber,Disc,28 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18,425.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 726.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Large drive wheels and tight wheel base coupled with a parabolic squeegee provides maneuverability and easy water pickup on turns. Constructed with noncorroding scrub deck and rotomolded tanks; built for noise-sensitive environments. Cleans up to 20,000 sq. ft. per hr. Console is height adjustable. With onboard charger.

View More

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Deck Style Disc
  • Cleaning Path 28"
  • Power Source (4) 6V, 235Ah Batteries
  • Vacuum Motor 0.85 HP
  • Solution Tank Capacity 22.5 gal.
  • Recovery Tank Capacity 27 gal.
  • Brush Motor (2) 0.75 HP
  • Brush Speed 220 rpm
  • Sound Level 67dB
  • Max. Brush Pressure 120 lb.
  • Max. Productivity 30,800 sq. ft./hr.
  • Features 1-Button Quick-Train Controls and No-Tool Squeegee Change For Easy Operator Training
  • Includes Side and Rear Squeegees, Batteries and Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.