Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
NOBLES

Rider Floor Scrubber, Compact, Cylindrical

  • Item# 4VDN3
  • Mfr. Model# MV-SSR-0017
  • Catalog Page# 1420
  • UNSPSC# 47121605
Rider Floor Scrubber,Compact,Cylindrical close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $30,855.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLES® Micro rider floor scrubber covers over 75,000-sq.ft. on a single charge; over 4-1/2-hr. continuous run time. Cylindrical deck delivers up to 120 lb. of scrubbing pressure and operates at 69 dB. Cleans a variety of surfaces and up to a 4° incline. Features easy-to-use 1-button control. Indicator lights warn when solution tank is empty and recovery tank is full.

View More

Technical Specs

  • Item Rider Floor Scrubber
  • Style Compact
  • Deck Style Cylindrical
  • Cleaning Path 32"
  • Power Source 235Ah Battery
  • Vacuum Motor 3 Stage 0.6 HP
  • Solution Tank Capacity 29 gal.
  • Recovery Tank Capacity 29 gal.
  • Brush Motor (2) 0.75 HP
  • Brush Speed 1500 rpm
  • Sound Level 69dB
  • Max. Brush Pressure 120 lb.
  • Max. Productivity 29,700 sq. ft./hr.
  • Includes Side and Rear Squeegees, Batteries and Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.