Navigation Menu New

Access My Account, Order History, Lists and more here.

426A47 MV-SS350-0002 UNSPSC # 47121605

Floor Scrubber, Stand-Up, Deck Style Disc, 0.62 hp, 20 in Cleaning Path, 240 Ah Battery

  • Item # 426A47
  • Mfr. Model # MV-SS350-0002
  • UNSPSC # 47121605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Floor Scrubber, Stand-Up, Deck Style Disc, 0.62 hp, 20 in Cleaning Path, 240 Ah Battery

  • Item # 426A47
  • Mfr. Model # MV-SS350-0002
  • UNSPSC # 47121605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Floor Scrubber
  • Style Stand-Up
  • Deck Style Disc
  • Cleaning Path 20 in
  • Power Source 240 Ah Battery
  • Vacuum Motor 0.62 hp
  • Solution Tank Capacity 14.1 gal
  • Recovery Tank Capacity 18 gal
  • Brush Motor 0.64 hp
  • Brush Speed 215 RPM
  • Sound Level 63.7 dB
  • Max. Brush Pressure 90 lb
  • Max. Productivity 31,680 sq ft/hr
  • Features Adjustable Solution Flow, Breakaway Squeegee Design, Free Floating Head Skirt, Hygienic Recovery Tank, Insta-Click(TM) Pad Driver and Brush Attachment, Key Switch, Lock Out Features, Multiple Setting Down Pressure, Non-Marking Wheels, Quick Release Squeegee Attachment/Removal, Recovery Tank Debris Tray, Uses ec-H2O NanoClean(R) Technology, Yellow Maintenance Touch Points
  • Includes 240 Ah Batteries, On-Board Charger, Pad Driver, Smart-Fill Battery Watering System

Compliance and Restrictions

Back to Top