TP
NOBLES

Floor Scrubber, Walk-Behind, 220 RPM Brush Speed, Disc Deck Style, 0.5 hp, 24 in Cleaning Path

  • Item # 39DL05
  • My Part #
  • Mfr. Model # MV-SS300-0008
  • Catalog Page # N/A
  • UNSPSC # 47121605
Floor Scrubber, Walk-Behind, 220 RPM Brush Speed, Disc Deck Style, 0.5 hp, 24 in Cleaning Path close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Self-Propelled Floor Scrubbers


$18,110.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 538.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This floor scrubber electrically converts water into a cleaning solution. It removes bacteria and increases cost savings and productivity gains up to 35% by eliminating training, purchasing, storing, handling, and chemical mixing tasks and costs. Safe to use in food- and beverage-handling environments, this scrubber leaves no chemical residue, improving floor traction and reducing slip-and-fall incidents. It also reduces the impact of cleaning operations on the environment, scrubbing 3 times longer with a single tank of water, and using 70% less water than conventional scrubbing methods.

View More

Technical Specs

  • Item Floor Scrubber
  • Style Walk-Behind
  • Deck Style Disc
  • Cleaning Path 24 in
  • Power Source 155Ah Battery
  • Vacuum Motor 0.5 hp
  • Solution Tank Capacity 11 gal
  • Recovery Tank Capacity 14 gal
  • Brush Motor 1 hp
  • Brush Speed 220 RPM
  • Sound Level 67.7 dB
  • Max. Brush Pressure 97 lb
  • Max. Productivity 18,906 sq ft/hr
  • Recommended Cleaning Chemicals Uses ec-h2o Nanoclean, Chemical Free Cleaning Technology
  • Features Adjustable Solution Flow, Breakaway Squeegee Design, Free Floating Head Skirt, Front Water Fill Port with Hose Hook, Gray Non-Marking Tires, Integrated Accessory Rails, Integrated Heat Sync for Electronics Protection, Linatex Squeegee Blades, Sealed Electrical Connectors, Yellow Maintenance Touch Points
  • Includes (2) Batteries, Onboard Charger with Power Cord and Quick-Click(TM) Pad Driver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Search Terms