Skip Content
TP
NOBLES

Floor Scrubber, 15469 sq. ft./hr., 92 lb.

  • Item # 39DL03
  • Mfr. Model # MV-SS300-0006
  • Catalog Page # N/A
  • UNSPSC # 47121605
Floor Scrubber,15469 sq. ft./hr.,92 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $15,345.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This floor scrubber electrically converts water into a cleaning solution. It removes bacteria and increases cost savings and productivity gains up to 35% by eliminating training, purchasing, storing, handling, and chemical mixing tasks and costs. Safe to use in food- and beverage-handling environments, this scrubber leaves no chemical residue, improving floor traction and reducing slip-and-fall incidents. It also reduces the impact of cleaning operations on the environment, scrubbing 3 times longer with a single tank of water, and using 70% less water than conventional scrubbing methods.

View More

Technical Specs

  • Item Floor Scrubber
  • Style Walk-Behind
  • Deck Style Disc
  • Cleaning Path 20"
  • Power Source 155Ah Battery
  • Vacuum Motor 0.5 HP
  • Solution Tank Capacity 11 gal.
  • Recovery Tank Capacity 14 gal.
  • Brush Motor 1 HP
  • Brush Speed 220 rpm
  • Sound Level 67dB
  • Max. Brush Pressure 92 lb.
  • Max. Productivity 15,469 sq. ft./hr.
  • Recommended Cleaning Chemicals Uses ec-h2o Nanoclean, Chemical Free Cleaning Technology
  • Features Adjustable Solution Flow, Breakaway Squeegee Design, Linatex Squeegee Blades, Yellow Maintenance Touch Points, Integrated Accessory Rails, Free Floating Head Skirt, Front Water Fill Port with Hose Hook, Integrated Heat Sync for Electronics Protection, Sealed Electrical Connectors, Gray Non-Marking Tires
  • Includes (2) Batteries, Onboard Charger with Power Cord and Quick-Click(TM) Pad Driver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.