Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
NOBLES

Floor Scrubber,9340 sq. ft./hr.,47 lb.

  • Item # 39DK97
  • My Part #
  • Mfr. Model # MV-SS300-0001
  • Catalog Page # 1581
  • UNSPSC # 47121605
Floor Scrubber,9340 sq. ft./hr.,47 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,317.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact floor scrubber provides 90 lb. of brush scrubbing pressure with a whisper-quiet design 68.5 dBA. An onboard charger allows it to charge at any 120V outlet. The large drive wheels and tight wheel base, coupled with the parabolic squeegee, increase maneuverability and allow for easy water pickup on turns.

View More

Technical Specs

  • Item Floor Scrubber
  • Style Walk-Behind
  • Deck Style Disc
  • Cleaning Path 17"
  • Power Source 105Ah Battery
  • Vacuum Motor 0.5 HP
  • Solution Tank Capacity 11 gal.
  • Recovery Tank Capacity 14 gal.
  • Brush Motor 1 HP
  • Brush Speed 220 rpm
  • Sound Level 67dB
  • Max. Brush Pressure 47 lb.
  • Max. Productivity 9340 sq. ft./hr.
  • Features Adjustable Solution Flow, Breakaway Squeegee Design, Linatex Squeegee Blades, Yellow Maintenance Touch Points, Integrated Accessory Rails, Free Floating Head Skirt, Front Water Fill Port with Hose Hook, Integrated Heat Sync for Electronics Protection, Sealed Electrical Connectors, Gray Non-Marking Tires
  • Includes (2) Batteries, Onboard Charger with Power Cord and Pad Driver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.