Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Walk Behind Floor Scrubber, ec-H2O, Disc

  • Item# 12R950
  • Mfr. Model# MV-SS5-0034
  • Catalog Page# 1704
  • UNSPSC# 47121605
Walk Behind Floor Scrubber,ec-H2O,Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18,585.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 716.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ec-H2O style floor scrubber converts water into a cleaning solution to more effectively clean the area, while reducing the environmental impact from daily cleaning floor chemicals.

View More

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Style ec-H2O
  • Deck Style Disc
  • Cleaning Path 24"
  • Power Source 235Ah Battery
  • Vacuum Motor 0.85 HP
  • Solution Tank Capacity 22.5 gal.
  • Recovery Tank Capacity 22.5 gal.
  • Brush Motor 0.75 HP
  • Brush Speed 220 rpm
  • Sound Level 67dB
  • Max. Brush Pressure 120 lb.
  • Max. Productivity 26,400 sq. ft./hr.
  • Includes Batteries Charger and Pad Drivers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.