C3
TENNANT

Dust Control Burnisher, 2000 RPM

  • Item # 4VDX4
  • My Part #
  • Mfr. Model # 9007349
  • Catalog Page # 1578
  • UNSPSC # 47121603
Dust Control Burnisher, 2000 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,785.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLES® Ultrashine® dust control burnisher is designed to burnish dry hard floors in an indoor environment. Burnisher features a free-floating pad driver that provides a high shine on uneven floors. Constructed of noncorrosive rotationally-molded plastic. Can operate off a 15A circuit and can cover over 10,000 sq. ft./hr.

View More

Technical Specs

  • Item Dust Control Burnisher
  • Brush Speed 2000 RPM
  • Motor 1.5 HP
  • Pad Size 20"
  • Power Source 115VAC, 60 Hz, 15A
  • Sound Level 66 dBA
  • Dust Control Cloth Filter to .3 microns at 99%
  • Construction Rotationally Molded
  • Cord Length 75 ft.
  • Max. Productivity 15,000 sq. ft./hr.
  • Includes Floating Pad Driver, and Folding Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.