Skip Content
C3
NOBLES

Cylindrical Brush, 26 In. Machine

  • Item # 4VLY6
  • Mfr. Model # 399252
  • Catalog Page # 1421
  • UNSPSC # 47121608
Cylindrical Brush,26 In. Machine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $208.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for noise-sensitive environments. When used with the mid-size walk-behind floor scrubber, this brush can clean up to 20,000 sq. ft. per hr.

View More

Technical Specs

  • Item Cylindrical Brush
  • Machine Size 26"
  • Block Size Cylindrical Core 3-3/16"
  • Bristle Material Polypropylene
  • Bristle Dia. 0.028"
  • Brush Size 26"
  • Bristle Color Black
  • For Use With Mfr. No. MV-SS5-0024
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.