Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Walk Behind Carpet Extractor, 15 gal., 115V, 100 psi, 13" Cleaning Path

  • Item# 4VDV2
  • Mfr. Model# 9007623
  • Catalog Page# N/A
  • UNSPSC# 47121609
Walk Behind Carpet Extractor, 15 gal., 115V, 100 psi, 13" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 13"
  • Power Source 115V
  • Solution Tank Capacity 15 gal.
  • Recovery Tank Capacity 19 gal.
  • Pump Pressure 100 psi
  • Vacuum Motor 3 Stage, 1.7 HP
  • Material Rotational Molded
  • Cord Length 25 ft.
  • Sound Level 81 dBA
  • Features Mfr. No. 600048 Floor Wand Sold Separately, Box Extractor Features 100 psi Pump and 3-Stage Vacuum Motor for Improved Cleaning, Large Rear Wheels and Front-Mounted Molded Carrying Handle Allow Easier Stair Climbing
  • Includes Extractor Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.