Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Walk Behind Carpet Extractor, 15 gal., 115V, 250 psi, 13" Cleaning Path

  • Item# 4VDU9
  • Mfr. Model# 9007626
  • Catalog Page# N/A
  • UNSPSC# 47121609
Walk Behind Carpet Extractor, 15 gal., 115V, 250 psi, 13" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Built-in high-performance heater adds extra cleaning power. Includes 25-ft. vacuum and solution hoses.

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 13"
  • Power Source 115V
  • Solution Tank Capacity 15 gal.
  • Recovery Tank Capacity 19 gal.
  • Pump Pressure 250 psi
  • Vacuum Motor 3 Stage, 2.5 HP
  • Material Rotational Molded
  • Cord Length 25 ft.
  • Sound Level 81 dBA
  • Features Mfr. No. 600049 Floor Wand Sold Separately, For Heavy-Duty Carpet Cleaning, and Large Rear Wheels For Easy Handling and Stair Climbing
  • Includes Extractor Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.