Skip Content

TP
NOBLES

Burnisher,3.6HP,63dBA,25,000 sq. ft./hr.

  • Item # 31YA65
  • My Part #
  • Mfr. Model # MV-SG7-0002
  • Catalog Page # 1418
  • UNSPSC # 47121603
Burnisher,3.6HP,63dBA,25,000 sq. ft./hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,356.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 892.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivering propane-like gloss in an ultra-quiet, ergonomic, easy-to-use machine, this burnisher provides 15 to 40 lb. of pad pressure and floating suction head for excellent pad-to-floor contact. The built-in dust-control system captures 0.3 micron particles for improved air quality. The low-profile design allows cleaning under shelves and fixtures. Small or large areas can be covered quickly and efficiently; up to 21,000 sq. ft. per hour with a 2.5-hour run time on a single charge. Additional features include onboard user graphics and a trouble-shooting guide.

View More

Technical Specs

  • Item Burnisher
  • Brush Speed 1875 RPM
  • Motor 3.6 HP
  • Pad Size 27"
  • Power Source (6) 6V 330A
  • Sound Level 63 dBA
  • Dust Control Active Dust Control with HEPA Filtration at 99.97% and At 0.3 Micron
  • Construction Rotationally Molded
  • Max. Productivity 25,000 sq. ft./hr.
  • Includes Active Dust Control with HEPA Filtration, Mechanical Set and Forget Timer, Down Pressure, Burnishing Pad, Paper Dust Bag, On Board Charger, Emergency Stop Switch, Key Switch, Hour Meter, ETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.