Skip Content

TP
NOBLES

Battery Powered Sweeper,Walk Behind,35In

  • Item # 21ML71
  • My Part #
  • Mfr. Model # 9010139
  • Catalog Page # 1579
  • UNSPSC # 47121606
Battery Powered Sweeper,Walk Behind,35In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,161.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 300.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This large-capacity cordless machine has the power and portability you need to sweep large areas, indoors or out. Effective on most surfaces, from carpeting to concrete. Quiet, 62 dBA sound level lets you sweep anytime, even in noise-sensitive environments.‚Äč Runs on a maintenance-free rechargeable 12V battery. 0.3 micron filtration. Includes brushes, battery, and on-board charger.

View More

Technical Specs

  • Item Battery Powered Sweeper
  • Style Self-Propelled Walk Behind
  • Cleaning Path 35"
  • Power Source 12V
  • Hopper Capacity 2.2 cu. ft.
  • Side Broom Size 14"
  • Max. Productivity 23,620 sq. ft./hr.
  • Number of Brushes 3
  • Brush Width 20"
  • Length 42-11/16"
  • Width 31"
  • Height 26"
  • Frame Materials Rotationally Molded Polyethylene
  • Body Material Rotationally Molded Polyethylene
  • Includes Brushes, Battery, On-board Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.