Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOBLES

Self Propelled Battery Powered Burnisher

  • Item# 4VDX1
  • Mfr. Model# 9006171
  • Catalog Page# N/A
  • UNSPSC# 47121603
Self Propelled Battery Powered Burnisher close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Burnishers

Technical Specs

  • Item Self Propelled Battery Powered Burnisher
  • Brush Speed 2500 RPM
  • Motor 3 HP
  • Pad Size 20"
  • Power Source (3) 12V 234Ah AGM Batteries
  • Sound Level 70 dBA
  • Dust Control Cloth Filter to .3 microns at 99%
  • Construction Rotationally Molded
  • Max. Productivity 21,000 sq. ft./hr.
  • Includes AMG Batteries, Flexible Pad Driver, and Variable Pad Pressure
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms