Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NOBLES

2-1/2 gal. Backpack Vacuum, 150 cfm, 1.8, 11.5 Amps, HEPA Filter Type

  • Item # 10D947
  • Mfr. Model # 1063946
  • Catalog Page # N/A
  • UNSPSC # 47121602
2-1/2 gal. Backpack Vacuum, 150 cfm, 1.8, 11.5 Amps, HEPA Filter Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Backpack Vacuum
  • Peak HP 1.8
  • Amps 11.5
  • Air Flow 150 cfm
  • Vacuum Capacity 2-1/2 gal.
  • Filter Type HEPA
  • Static Pressure 100"
  • Net Weight 11.5 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 1440
  • Sound Level dBA 69.5 dBA
  • Number of Motor Stages 1
  • Diameter 10"
  • Height 25"
  • Hose Length 12 ft.
  • Hz 60
  • Warranty 1 yr.
  • Includes 1-1/2" Aluminum Wand and Scalloped Carpet Tool, Upholstery, Crevice and Dust Brush Tools
  • Standards CRI SOA Gold, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)