C3
NOBLES

3 gal. Canister Vacuum, 70 cfm, 10 Amps, HEPA Filter Type

  • Item # 406F15
  • My Part #
  • Mfr. Model # 1231417
  • Catalog Page # N/A
  • UNSPSC # 47121602
3 gal. Canister Vacuum, 70 cfm, 10 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $338.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.67 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Canister Vacuum
  • Amps 10
  • Air Flow 70 cfm
  • Voltage 120VAC
  • Bag Type Paper
  • Vacuum Filter Paper
  • Filter Type HEPA
  • Height 14-1/2"
  • Length 16"
  • Width 37"
  • Vacuum Capacity 3 gal.
  • Power Cord Length 39 ft.
  • Hose Dia. 1-1/2"
  • Hose Length 6 ft.
  • Hz 60
  • Net Weight 13.2 lb.
  • Tank Material Polyethylene
  • Warranty 1 yr.
  • Sound Level dBA 68 dBA
  • Number of Motor Stages 1
  • Includes Floor Tool, Crevice Tool, Dusting Brush, Telescopic Aluminum Wand, 40 ft. Safety Yellow Power Cord
  • Standards CRI Certified Bronze, ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.