Skip Content

C3
NOBLES

2-1/2 gal. Canister Vacuum, 85 cfm, 8.2 Amps, HEPA Filter Type

  • Item # 21ML49
  • My Part #
  • Mfr. Model # 1070197
  • Catalog Page # N/A
  • UNSPSC # 47121602
2-1/2 gal. Canister Vacuum, 85 cfm, 8.2 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $597.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Canister Vacuum
  • Amps 8.2
  • Air Flow 85 cfm
  • Voltage 120V
  • Filter Type HEPA
  • Height 14-3/16"
  • Length 18-39/64"
  • Width 15-11/16"
  • Vacuum Capacity 2-1/2 gal.
  • Power Cord Length 50 ft.
  • Hose Dia. 1-1/2"
  • Hose Length 6.5 ft.
  • Hz 60
  • Net Weight 16.5 lb.
  • Tank Material Polyethylene
  • Sound Level dBA 65 dBA
  • Includes Standard with Floor Tool/crevice Tool/dusting Brush, Telescopic Aluminum Wand and 40 ft. (12m) Detachable Safety-Yellow Power Cord
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.