TP
NOBLES

2-1/2 gal. Backpack Vacuum, 111 cfm, 1-5/8 HP, 10 Amps, HEPA Filter Type

  • Item # 45NY75
  • My Part #
  • Mfr. Model # 9013485
  • Catalog Page # N/A
  • UNSPSC # 47121602
2-1/2 gal. Backpack Vacuum, 111 cfm, 1-5/8 HP, 10 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $629.27 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 30.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Backpack Vacuum from Nobles® features HEPA 4-stage filtration for improved indoor air quality. The filter captures 99% of particles at 0.3 microns.

• Lightweight 11-lb. design
• Includes 2-pc. wand, floor tool, crevice tool, dusting brush, and bag

View More

Technical Specs

  • Item Backpack Vacuum
  • Peak HP 1-5/8 HP
  • Amps 10
  • Air Flow 111 cfm
  • Series Aspen
  • Vacuum Capacity 2-1/2 gal.
  • Filter Type HEPA
  • Vacuum Filter Cloth, Paper
  • Net Weight 13.5 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 1200
  • Sound Level dBA 67 dBA
  • Number of Motor Stages 1
  • Diameter 11"
  • Height 27"
  • Hose Dia. 1-1/2"
  • Hose Length 12 ft.
  • Hz 60
  • Warranty 2 yr. Parts/Molded Body Parts, 1 yr. Labor, 3 mo. Travel
  • Includes (4) Stage HEPA Filtration, Deuter Branded Hiking Harness, 14" Hard Floor Tool, 14" Carpet Floor Tool, 15 ft. Crush Proof 4:1 Stretch Hose, Robust Chrome Telescoping Wand, Dust Brush, Crevice and Upholstery Tool
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.