Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
NOBLES

16 gal. Commercial 3/4 Wet/Dry Vacuum, 23 Amps, Standard Filter Type

  • Item # 5PFT4
  • My Part #
  • Mfr. Model # 9007471
  • Catalog Page # N/A
  • UNSPSC # 47121604
16 gal. Commercial 3/4 Wet/Dry Vacuum, 23 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,352.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 3/4
  • Vacuum Capacity 16 gal.
  • Series Commercial
  • Air Flow 70 cfm
  • Amps 23
  • Sound Level dBA 70
  • Filter Type Standard
  • Vacuum Filter Cloth, Paper
  • Static Pressure 297"
  • Voltage 24VDC
  • Watts 566
  • Tank Material Polyethylene
  • Hose Dia. 1-1/2"
  • Hose Length 10 Ft.
  • Number of Motor Stages 3
  • Wet Capacity 16 gal.
  • Dry Capacity 16 gal.
  • Drain Yes
  • Casters Yes
  • Height 43"
  • Width 21"
  • Length 33"
  • Net Weight 97 lb.
  • Warranty 10 yr. on Tanks, 3 yr. Parts and Labor
  • Includes 10 ft. x 1.5 In Vacuum Hose, One ClothOne Paper Filter Bag, Two BatteriesBattery Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.