Skip Content

C3
NOBLES

16 gal. Commercial 1-39/64 Wet/Dry Vacuum, 10.7 Amps, Standard Filter Type

  • Item # 5PFT3
  • My Part #
  • Mfr. Model # 9007473
  • Catalog Page # N/A
  • UNSPSC # 47121604
16 gal. Commercial 1-39/64 Wet/Dry Vacuum, 10.7 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,449.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1-39/64
  • Vacuum Capacity 16 gal.
  • Series Commercial
  • Air Flow 112 cfm
  • Amps 10.7
  • Sound Level dBA 81
  • Filter Type Standard
  • Vacuum Filter Cloth, Paper
  • Static Pressure 296"
  • Voltage 120
  • Watts 1253
  • Tank Material Polyethylene
  • Hose Dia. 1-1/2"
  • Hose Length 10 Ft.
  • Number of Motor Stages 2
  • Power Cord Length 50 ft.
  • Wet Capacity 16 gal.
  • Dry Capacity 16 gal.
  • Drain Yes
  • Casters Yes
  • Height 35"
  • Width 20"
  • Length 30"
  • Net Weight 64 lb.
  • Warranty 10 yr. on Tanks, 3 yr. Parts and Labor
  • Includes 10 ft. x 1.5 In Vacuum Hose, One ClothOne Paper Filter Bag
  • Standards CSA Certified, ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.