Skip Content

ST
NOBLES

15 gal. Commercial 1-5/16 Wet/Dry Vacuum, 8.5 Amps, Standard Filter Type

  • Item # 49H351
  • My Part #
  • Mfr. Model # 9008703
  • Catalog Page # N/A
  • UNSPSC # 47121604
Wet/Dry Vacuum,1.3 HP,15 gal.,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,092.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 75.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a 50-ft. power cord, a 10-ft. x 1-1/2" dia. hose, and smooth-rolling casters, this powerful heavy-duty wet/dry vacuum gives you a wide range over which to clean the toughest messes.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1-5/16
  • Vacuum Capacity 15 gal.
  • Series Commercial
  • Air Flow 103 cfm
  • Amps 8.5
  • Sound Level dBA 81
  • Filter Type Standard
  • Vacuum Filter Cloth, Paper
  • Static Pressure 295"
  • Voltage 120
  • Watts 980
  • Tank Material Polyethylene
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 50 ft.
  • Wet Capacity 15 gal.
  • Dry Capacity 15 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 37-1/2"
  • Width 15-1/2"
  • Length 29"
  • Net Weight 44 lb.
  • Warranty 10 yr. On Tanks, 3 yr. Parts and Labor
  • Includes Vacuum Hose, Cloth, Paper Filter Bag, 26" Front Mount Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.