Navigation Menu New

Access My Account, Order History, Lists and more here.

448R10 3003503 UNSPSC # 30171614

Door and Window Screen, Fiberglass, 60 in Width, 100 ft Length, 0.013 in Wire Dia.

  • Item # 448R10
  • Mfr. Model # 3003503
  • UNSPSC # 30171614
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

For protection against tiny, irritating insects, the Fiberglass NO-SEE-UMS® Door and Window Screen is made of a more densely woven mesh to help prevent entry. In addition, it offers good ventilation and visibility as well as some daytime privacy. The screen is woven from permanent glass yard, which is coated with a protective vinyl, to help provide lasting beauty, color, and flexibility. It will not rust, corrode, or stain. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. Suitable for patio, porch, and pool enclosures in low marshy and coastal areas, to protect against no-see-ums, gnats, sand flies, and other tiny insects.

Tap image to zoom.

Roll over image to zoom.

Door and Window Screen, Fiberglass, 60 in Width, 100 ft Length, 0.013 in Wire Dia.

  • Item # 448R10
  • Mfr. Model # 3003503
  • UNSPSC # 30171614
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

For protection against tiny, irritating insects, the Fiberglass NO-SEE-UMS® Door and Window Screen is made of a more densely woven mesh to help prevent entry. In addition, it offers good ventilation and visibility as well as some daytime privacy. The screen is woven from permanent glass yard, which is coated with a protective vinyl, to help provide lasting beauty, color, and flexibility. It will not rust, corrode, or stain. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. Suitable for patio, porch, and pool enclosures in low marshy and coastal areas, to protect against no-see-ums, gnats, sand flies, and other tiny insects.

Technical Specs

  • Item Door and Window Screen
  • Screen Material Fiberglass
  • Width 60 in
  • Length 100 ft
  • Wire Dia. 0.013 in
  • Color Silver
  • Mesh Size 20 x 20
  • Mesh Size Range Fine

For protection against tiny, irritating insects, the Fiberglass NO-SEE-UMS® Door and Window Screen is made of a more densely woven mesh to help prevent entry. In addition, it offers good ventilation and visibility as well as some daytime privacy. The screen is woven from permanent glass yard, which is coated with a protective vinyl, to help provide lasting beauty, color, and flexibility. It will not rust, corrode, or stain. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. Suitable for patio, porch, and pool enclosures in low marshy and coastal areas, to protect against no-see-ums, gnats, sand flies, and other tiny insects.

Back to Top