Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Door and Window Screen: 20 x 20 Mesh Size, 0.013 in Wire Dia., 48 in Wd, 100 ft Lg, Silver

Item 
448R09
Mfr. Model 
3003502

Product Details

Catalog Page
N/A
Brand
NO-SEE-UMS
Screen Material
Fiberglass
Width
48 in
Length
100 ft
Wire Dia.
0.013 in
Color
Silver
Mesh Size
20 x 20
Mesh Size Range
Fine
UNSPSC
30171614
Country of Origin
USA (subject to change)
Product Description

For protection against tiny, irritating insects, the Fiberglass NO-SEE-UMS® Door and Window Screens are made of a more densely woven mesh to help prevent entry. In addition, they offer good ventilation and visibility. The screens are woven from permanent glass yard, which is coated with a protective vinyl, to help provide lasting beauty, color, and flexibility. They will not rust, corrode, or stain. Suitable for patio, porch, and pool enclosures in low marshy and coastal areas, to protect against no-see-ums, gnats, sand flies, and other tiny insects.