Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NKK

Toggle Switch, Number of Connections: 6, Switch Function: On/On

  • Item# 2TPU3
  • Mfr. Model# WT22T
  • Catalog Page# N/A
  • UNSPSC# 39121507
Toggle Switch, Number of Connections: 6, Switch Function: On/On close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $48.36 / each

Price $50.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NKK toggle switch is sealed against environmental elements. Epoxy sealed base is covered by an outer case that doubles protection from dust and water (not operator under water or oil). Chrome-plated brass toggle with fiberglass reinforced polyamide bushing and outer case. Melamine inner case. natural rubber outer sealing ring.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT
  • Number of Connections 6
  • Switch Function On/On
  • AC Contact Rating 10A @ 125VAC, 6A @ 250VAC
  • Terminals Screw
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 10A @ 30VDC
  • Actuator Style Bat
  • Actuator Length 0.687"
  • Stem Length 0.378"
  • Stem Dia. and Thread Size M12 P1 x 0.492"
  • Operating Temp. Range -22 Degrees to 158 Degrees F
  • Special Features Environmentally Sealed
  • Standards IP67 (Front Panel)/ IP60 (Back Panel)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.