Skip Content

DV
NKK

Toggle Switch, Number of Connections: 6, Switch Function: On/Momentary On

  • Item # 2TPT2
  • My Part #
  • Mfr. Model # WT25S
  • Catalog Page # N/A
  • UNSPSC # 39121507
Toggle Switch,DPDT,6A @ 250V,Solder Lug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The NKK toggle switch is sealed against environmental elements. Epoxy sealed base is covered by an outer case that doubles protection from dust and water (not operator under water or oil). Chrome-plated brass toggle with fiberglass reinforced polyamide bushing and outer case. Melamine inner case. natural rubber outer sealing ring.

View More

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT
  • Number of Connections 6
  • Switch Function On/Momentary On
  • AC Contact Rating 10A @ 125VAC, 6A @ 250VAC
  • HP [DELETE]
  • Terminals Solder Lug
  • Mounting Hole 0.49" dia.
  • DC Contact Rating 10A @ 30VDC
  • Actuator Style Bat
  • Actuator Length 0.68"
  • Stem Length 0.330"
  • Stem Dia. and Thread Size 0.470"
  • Operating Temp. Range -22 Degrees to 158 Degrees F
  • Special Features Environmentally Sealed
  • Standards IP67 (Front Panel)/ IP60 (Back Panel)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products